- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 110 mm Inside Diameter
- 155 mm Outside Diameter
| Thread Size | M12 |
| Transmitted Axial Force | 82951 lbf |
| I.D. | 110 mm |
| Outer Ring + Stroke | 70 mm |
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| No. of Screws | 10 |
| Style | Self-Centering |
| Outer Ring Length | 60 mm |
| Series | TLK451 |
| Grade | 12.9 |
| Internal Hub Force | 26832 psi |
| Hub Surface Pressure | 16969 psi |
| O.D. | 155 mm |
| Screw Tightening Torque | 106.95 lb/ft |
| Torque | 14899 ft lb |
| Locking Type | Internal Locking |
| Inch/Metric | Metric |
| Weight | 110.0 LB |
| EAN or UPC | 782934862694 |
-
Prop 65


