- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 180 mm Inside Diameter
- 235 mm Outside Diameter
| Manufacturer Name | TOLLOK |
| Style | Self-Centering |
| No. of Screws | 15 |
| Torque | 50375 ft lb |
| Outer Ring + Stroke | 92 mm |
| Hub Surface Pressure | 17550 psi |
| I.D. | 180 mm |
| Inch/Metric | Metric |
| Series | TLK451 |
| Internal Hub Force | 25382 psi |
| O.D. | 235 mm |
| Thread Size | M14 |
| Screw Tightening Torque | 169.64 lb/ft |
| Outer Ring Length | 78 mm |
| Transmitted Axial Force | 170623 lbf |
| Type | Locking Device |
| Grade | 12.9 |
| Locking Type | Internal Locking |
| Weight | 25.0 LB |
| EAN or UPC | 782934860782 |
-
Prop 65


