- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 340 mm Inside Diameter
- 425 mm Outside Diameter
| Thread Size | M20 |
| Outer Ring + Stroke | 136 mm |
| Series | TLK451 |
| Type | Locking Device |
| Torque | 275111 ft lb |
| Grade | 12.9 |
| Screw Tightening Torque | 508.92 lb/ft |
| O.D. | 425 mm |
| Inch/Metric | Metric |
| I.D. | 340 mm |
| Hub Surface Pressure | 17405 psi |
| No. of Screws | 20 |
| Style | Self-Centering |
| Manufacturer Name | TOLLOK |
| Internal Hub Force | 23931 psi |
| Transmitted Axial Force | 493660 lbf |
| Locking Type | Internal Locking |
| Outer Ring Length | 124 mm |
| Weight | 112.0 LB |
| EAN or UPC | 782934857102 |
-
Prop 65


