- External Locking Type
- Self-Centering Style
- 185 mm Inside Diameter
- 295 mm Outside Diameter
- 46 mm Thickness
| Thread Size | M12 |
| Locking Type | External Locking |
| Series | TLK601 |
| Shaft Dia. | 155 mm |
| Style | Self-Centering |
| Stroke | 8 mm |
| O.D. | 295 mm |
| Thickness | 46 mm |
| Outer Ring External Face Distance | 62 mm |
| I.D. | 185 mm |
| Transmitted Axial Force | 134880 lbf |
| Screw Tightening Torque | 73.76 lb/ft |
| No. of Screws | 12 |
| Torque | 34370 ft lb |
| Weight | 44.0 LB |
| EAN or UPC | 782934860218 |
-
Prop 65


