- External Locking Type
- Self-Centering Style
- 195 mm Inside Diameter
- 315 mm Outside Diameter
- 56 mm Thickness
| O.D. | 315 mm |
| Transmitted Axial Force | 170848 lbf |
| No. of Screws | 15 |
| I.D. | 195 mm |
| Style | Self-Centering |
| Torque | 46466 ft lb |
| Thickness | 56 mm |
| Shaft Dia. | 165 mm |
| Screw Tightening Torque | 73.76 lb/ft |
| Weight | 60.0 LB |
| EAN or UPC | 782934859670 |
-
Prop 65


