- External Locking Type
- Self-Centering Style
- 220 mm Inside Diameter
- 345 mm Outside Diameter
- 66 mm Thickness
| I.D. | 220 mm |
| Series | TLK601 |
| Shaft Dia. | 180 mm |
| Outer Ring External Face Distance | 84 mm |
| Transmitted Axial Force | 206816 lbf |
| Screw Tightening Torque | 184.39 lb/ft |
| Style | Self-Centering |
| No. of Screws | 10 |
| Thread Size | M16 |
| Thickness | 66 mm |
| O.D. | 345 mm |
| Torque | 61070 ft lb |
| Stroke | 9 mm |
| Locking Type | External Locking |
| Weight | 77.0 LB |
| EAN or UPC | 782934856488 |
-
Prop 65


