- External Locking Type
- Self-Centering Style
- 320 mm Inside Diameter
- 495 mm Outside Diameter
- 84 mm Thickness
| Thickness | 84 mm |
| O.D. | 495 mm |
| Torque | 191766 ft lb |
| No. of Screws | 20 |
| Outer Ring External Face Distance | 106 mm |
| Shaft Dia. | 270 mm |
| Locking Type | External Locking |
| Transmitted Axial Force | 436112 lbf |
| I.D. | 320 mm |
| Style | Self-Centering |
| Series | TLK601 |
| Screw Tightening Torque | 184.39 lb/ft |
| Thread Size | M16 |
| Stroke | 11 mm |
| Weight | 185.0 LB |
| EAN or UPC | 782934854576 |
-
Prop 65


