- External Locking Type
- Self-Centering Style
- 350 mm Inside Diameter
- 545 mm Outside Diameter
- 100 mm Thickness
| I.D. | 350 mm |
| Style | Self-Centering |
| Shaft Dia. | 300 mm |
| Thickness | 100 mm |
| Locking Type | External Locking |
| O.D. | 545 mm |
| Stroke | 11 mm |
| Torque | 274373 ft lb |
| No. of Screws | 16 |
| Thread Size | M20 |
| Transmitted Axial Force | 558628 lbf |
| Screw Tightening Torque | 361.41 lb/ft |
| Outer Ring External Face Distance | 122 mm |
| Series | TLK601 |
| Weight | 265.0 LB |
| EAN or UPC | 782934860867 |
-
Prop 65


