- External Locking Type
- Self-Centering Style
- 440 mm Inside Diameter
- 660 mm Outside Diameter
- 120 mm Thickness
| No. of Screws | 24 |
| Style | Self-Centering |
| Stroke | 12 mm |
| I.D. | 440 mm |
| Screw Tightening Torque | 361.41 lb/ft |
| Locking Type | External Locking |
| Shaft Dia. | 370 mm |
| O.D. | 660 mm |
| Outer Ring External Face Distance | 144 mm |
| Thickness | 120 mm |
| Thread Size | M20 |
| Transmitted Axial Force | 822768 lbf |
| Torque | 499329 ft lb |
| Series | TLK601 |
| Weight | 452.0 LB |
| EAN or UPC | 782934855207 |
-
Prop 65


