- External Locking Type
- Self-Centering Style
- 460 mm Inside Diameter
- 685 mm Outside Diameter
- 132 mm Thickness
| O.D. | 685 mm |
| Torque | 619552 ft lb |
| Screw Tightening Torque | 361.41 lb/ft |
| No. of Screws | 28 |
| Shaft Dia. | 390 mm |
| Style | Self-Centering |
| Transmitted Axial Force | 971136 lbf |
| I.D. | 460 mm |
| Thickness | 132 mm |
| Weight | 518.0 LB |
| EAN or UPC | 782934858574 |
-
Prop 65


