- External Locking Type
- Self-Centering Style
- 125 mm Inside Diameter
- 215 mm Outside Diameter
- 55 mm Thickness
| Series | TLK602 |
| Outer Ring External Face Distance | 65 mm |
| I.D. | 125 mm |
| Screw Tightening Torque | 73.76 lb/ft |
| Transmitted Axial Force | 79804 lbf |
| Thickness | 55 mm |
| Shaft Dia. | 85 mm |
| Locking Type | External Locking |
| Thread Size | M12 |
| No. of Screws | 10 |
| O.D. | 215 mm |
| Stroke | 5 mm |
| Style | Self-Centering |
| Torque | 11063 ft lb |
| Weight | 24.0 LB |
| EAN or UPC | 782934860744 |
-
Prop 65


