- External Locking Type
- Self-Centering Style
- 185 mm Inside Diameter
- 330 mm Outside Diameter
- 92 mm Thickness
| Series | TLK602 |
| Screw Tightening Torque | 184.39 lb/ft |
| Thread Size | M16 |
| Thickness | 92 mm |
| I.D. | 185 mm |
| Locking Type | External Locking |
| Shaft Dia. | 135 mm |
| No. of Screws | 14 |
| O.D. | 330 mm |
| Torque | 53104 ft lb |
| Style | Self-Centering |
| Stroke | 10 mm |
| Transmitted Axial Force | 247280 lbf |
| Outer Ring External Face Distance | 112 mm |
| Weight | 104.0 LB |
| EAN or UPC | 782934860515 |
-
Prop 65


