- External Locking Type
- Self-Centering Style
- 460 mm Inside Diameter
- 770 mm Outside Diameter
- 224 mm Thickness
| Series | TLK602 |
| I.D. | 460 mm |
| Torque | 973582 ft lb |
| Shaft Dia. | 360 mm |
| O.D. | 770 mm |
| Thread Size | M27 |
| Locking Type | External Locking |
| Transmitted Axial Force | 1672512 lbf |
| Screw Tightening Torque | 921.95 lb/ft |
| Style | Self-Centering |
| No. of Screws | 28 |
| Thickness | 224 mm |
| Stroke | 14 mm |
| Outer Ring External Face Distance | 252 mm |
| Weight | 1190.0 LB |
| EAN or UPC | 782934856891 |
-
Prop 65


