- External Locking Type
- Self-Centering Style
- 14 mm Inside Diameter
- 38 mm Outside Diameter
- 7 mm Thickness
features
- Self centering
- High/very high torque
- Available from 14 mm to 480 mm diameter
- Available in metric dimensions only
- Quick installation time
| Overall Length | 0.433 in |
| Torque | 22 ft lb |
| Locking Type | External Locking |
| Style | Self-Centering |
| Transmitted Axial Force | 1348 lbf |
| Screw Tightening Torque | 2.95 lb/ft |
| Shaft Dia. | 11 mm |
| O.D. | 38 mm |
| No. of Screws | 4 |
| Thickness | 7 mm |
| Series | TLK603 |
| Stroke | 2 mm |
| Outer Ring External Face Distance | 11 mm |
| Bolt Size | 4 x M5 |
| Inch/Metric | Metric |
| I.D. | 14 mm |
| Thread Size | M5 |
| Weight | 0.2 LB |
| EAN or UPC | 782934854958 |
-
Prop 65


