- External Locking Type
- Self-Centering Style
- 36 mm Inside Diameter
- 72 mm Outside Diameter
- 18 mm Thickness
features
- Self centering
- High/very high torque
- Available from 14 mm to 480 mm diameter
- Available in metric dimensions only
- Quick installation time
| Thickness | 18 mm |
| Stroke | 2.75 mm |
| No. of Screws | 5 |
| Overall Length | 0.925 in |
| Shaft Dia. | 28 mm |
| Series | TLK603 |
| Style | Self-Centering |
| Inch/Metric | Metric |
| O.D. | 72 mm |
| Bolt Size | 5 x M6 |
| Transmitted Axial Force | 11240 lbf |
| Locking Type | External Locking |
| Thread Size | M6 |
| Screw Tightening Torque | 8.85 lb/ft |
| Outer Ring External Face Distance | 23.5 mm |
| I.D. | 36 mm |
| Torque | 325 ft lb |
| Weight | 2.0 LB |
| EAN or UPC | 782934861529 |
-
Prop 65


