- External Locking Type
- Self-Centering Style
- 44 mm Inside Diameter
- 80 mm Outside Diameter
- 20 mm Thickness
features
- Self centering
- High/very high torque
- Available from 14 mm to 480 mm diameter
- Available in metric dimensions only
- Quick installation time
| Transmitted Axial Force | 14387 lbf |
| Shaft Dia. | 32 mm |
| Stroke | 2.75 mm |
| Screw Tightening Torque | 8.85 lb/ft |
| Outer Ring External Face Distance | 25.5 mm |
| Inch/Metric | Metric |
| I.D. | 44 mm |
| Style | Self-Centering |
| Overall Length | 1.004 in |
| Locking Type | External Locking |
| O.D. | 80 mm |
| Thickness | 20 mm |
| Bolt Size | 7 x M6 |
| Torque | 457 ft lb |
| Series | TLK603 |
| Thread Size | M6 |
| No. of Screws | 7 |
| Weight | 1.0 LB |
| EAN or UPC | 782934850783 |
-
Prop 65


