- External Locking Type
- Self-Centering Style
- 75 mm Inside Diameter
- 138 mm Outside Diameter
- 25 mm Thickness
features
- Self centering
- High/very high torque
- Available from 14 mm to 480 mm diameter
- Available in metric dimensions only
- Quick installation time
| Series | TLK603 |
| Thickness | 25 mm |
| Shaft Dia. | 55 mm |
| I.D. | 75 mm |
| Bolt Size | 7 x M8 |
| Style | Self-Centering |
| O.D. | 138 mm |
| Screw Tightening Torque | 22.13 lb/ft |
| Overall Length | 1.28 in |
| Transmitted Axial Force | 26751 lbf |
| No. of Screws | 7 |
| Locking Type | External Locking |
| Outer Ring External Face Distance | 32.5 mm |
| Torque | 1844 ft lb |
| Thread Size | M8 |
| Inch/Metric | Metric |
| Stroke | 3.75 mm |
| Weight | 4.0 LB |
| EAN or UPC | 782934862120 |
-
Prop 65


