- External Locking Type
- Self-Centering Style
- 85 mm Inside Diameter
- 155 mm Outside Diameter
- 30 mm Thickness
features
- Self centering
- High/very high torque
- Available from 14 mm to 480 mm diameter
- Available in metric dimensions only
- Quick installation time
| Series | TLK603 |
| Stroke | 4.5 mm |
| Thickness | 30 mm |
| Overall Length | 1.535 in |
| Screw Tightening Torque | 22.13 lb/ft |
| Style | Self-Centering |
| Outer Ring External Face Distance | 39 mm |
| Locking Type | External Locking |
| I.D. | 85 mm |
| Bolt Size | 10 x M8 |
| Thread Size | M8 |
| Shaft Dia. | 65 mm |
| Inch/Metric | Metric |
| Transmitted Axial Force | 39340 lbf |
| No. of Screws | 10 |
| O.D. | 155 mm |
| Torque | 3540 ft lb |
| Weight | 8.0 LB |
| EAN or UPC | 782934856839 |
-
Prop 65


