- External Locking Type
- Self-Centering Style
- 115 mm Inside Diameter
- 188 mm Outside Diameter
- 39 mm Thickness
| Transmitted Axial Force | 52828 lbf |
| No. of Screws | 9 |
| I.D. | 115 mm |
| Torque | 5458 ft lb |
| O.D. | 188 mm |
| Shaft Dia. | 80 mm |
| Style | Self-Centering |
| Thickness | 39 mm |
| Screw Tightening Torque | 43.52 lb/ft |
| Weight | 12.0 LB |
| EAN or UPC | 782934852503 |
-
Prop 65


