- External Locking Type
- Self-Centering Style
- 155 mm Inside Diameter
- 265 mm Outside Diameter
- 50 mm Thickness
| O.D. | 265 mm |
| Screw Tightening Torque | 73.76 lb/ft |
| Series | TLK603 |
| No. of Screws | 12 |
| Stroke | 7.25 mm |
| I.D. | 155 mm |
| Style | Self-Centering |
| Shaft Dia. | 105 mm |
| Outer Ring External Face Distance | 64.5 mm |
| Locking Type | External Locking |
| Thread Size | M12 |
| Transmitted Axial Force | 100485 lbf |
| Torque | 16226 ft lb |
| Thickness | 50 mm |
| Weight | 33.0 LB |
| EAN or UPC | 782934855931 |
-
Prop 65


