- External Locking Type
- Self-Centering Style
- 195 mm Inside Diameter
- 350 mm Outside Diameter
- 71 mm Thickness
| O.D. | 350 mm |
| Thread Size | M16 |
| I.D. | 195 mm |
| No. of Screws | 12 |
| Transmitted Axial Force | 209738 lbf |
| Torque | 47942 ft lb |
| Series | TLK603 |
| Stroke | 7.5 mm |
| Thickness | 71 mm |
| Shaft Dia. | 140 mm |
| Style | Self-Centering |
| Locking Type | External Locking |
| Screw Tightening Torque | 184.39 lb/ft |
| Outer Ring External Face Distance | 86 mm |
| Weight | 90.0 LB |
| EAN or UPC | 782934855917 |
-
Prop 65


