- External Locking Type
- Self-Centering Style
- 440 mm Inside Diameter
- 750 mm Outside Diameter
- 177 mm Thickness
| O.D. | 750 mm |
| I.D. | 440 mm |
| Style | Self-Centering |
| Transmitted Axial Force | 1065552 lbf |
| Screw Tightening Torque | 619.55 lb/ft |
| Thickness | 177 mm |
| Shaft Dia. | 340 mm |
| Locking Type | External Locking |
| Outer Ring External Face Distance | 202 mm |
| Torque | 594475 ft lb |
| Thread Size | M24 |
| Series | TLK603 |
| Stroke | 12.5 mm |
| No. of Screws | 24 |
| Weight | 899.0 LB |
| EAN or UPC | 782934857003 |
-
Prop 65


