- External Locking Type
- Self-Centering Style
- 460 mm Inside Diameter
- 770 mm Outside Diameter
- 177 mm Thickness
| O.D. | 770 mm |
| I.D. | 460 mm |
| Outer Ring External Face Distance | 202 mm |
| Thread Size | M24 |
| Style | Self-Centering |
| Stroke | 12.5 mm |
| Thickness | 177 mm |
| Torque | 737562 ft lb |
| Shaft Dia. | 360 mm |
| Transmitted Axial Force | 1274616 lbf |
| Locking Type | External Locking |
| Screw Tightening Torque | 619.55 lb/ft |
| No. of Screws | 28 |
| Series | TLK603 |
| Weight | 926.0 LB |
| EAN or UPC | 782934857430 |
-
Prop 65


