- External Locking Type
- Self-Centering Style
- 16 mm Inside Diameter
- 41 mm Outside Diameter
- 13.5 mm Thickness
| Screw Tightening Torque | 8.85 lb/ft |
| O.D. | 41 mm |
| I.D. | 16 mm |
| Locking Type | External Locking |
| Style | Self-Centering |
| Transmitted Axial Force | 2248 lbf |
| Torque | 52 ft lb |
| Series | TLK622 |
| Shaft Dia. | 13 mm |
| Stroke | 1.5 mm |
| Thickness | 13.5 mm |
| Thread Size | M6 |
| Outer Ring External Face Distance | 15 mm |
| Weight | 0.2 LB |
| EAN or UPC | 782934861543 |
-
Prop 65


