- External Locking Type
- Self-Centering Style
- 20 mm Inside Diameter
- 47 mm Outside Diameter
- 13.5 mm Thickness
| Locking Type | External Locking |
| Thread Size | M6 |
| Series | TLK622 |
| Style | Self-Centering |
| Thickness | 13.5 mm |
| Outer Ring External Face Distance | 15 mm |
| Torque | 111 ft lb |
| I.D. | 20 mm |
| O.D. | 47 mm |
| Shaft Dia. | 17 mm |
| Stroke | 1.5 mm |
| Transmitted Axial Force | 4046 lbf |
| Screw Tightening Torque | 8.85 lb/ft |
| Weight | 0.2 LB |
| EAN or UPC | 782934856075 |
-
Prop 65


