- External Locking Type
- Self-Centering Style
- 50 mm Inside Diameter
- 90 mm Outside Diameter
- 23.5 mm Thickness
| Series | TLK622 |
| Screw Tightening Torque | 22.13 lb/ft |
| Shaft Dia. | 38 mm |
| Style | Self-Centering |
| Torque | 819 ft lb |
| Thickness | 23.5 mm |
| O.D. | 90 mm |
| Locking Type | External Locking |
| Outer Ring External Face Distance | 26 mm |
| Transmitted Axial Force | 13038 lbf |
| I.D. | 50 mm |
| Thread Size | M8 |
| Stroke | 2.5 mm |
| Weight | 2.0 LB |
| EAN or UPC | 782934860829 |
-
Prop 65


