- External Locking Type
- Self-Centering Style
- 62 mm Inside Diameter
- 110 mm Outside Diameter
- 26 mm Thickness
| Locking Type | External Locking |
| Torque | 1232 ft lb |
| Thickness | 26 mm |
| Outer Ring External Face Distance | 29 mm |
| Style | Self-Centering |
| Transmitted Axial Force | 15736 lbf |
| O.D. | 110 mm |
| Series | TLK622 |
| I.D. | 62 mm |
| Screw Tightening Torque | 22.13 lb/ft |
| Shaft Dia. | 48 mm |
| Thread Size | M8 |
| Stroke | 3 mm |
| Weight | 3.0 LB |
| EAN or UPC | 782934855078 |
-
Prop 65


