- External Locking Type
- Self-Centering Style
- 68 mm Inside Diameter
- 115 mm Outside Diameter
- 26 mm Thickness
| Thickness | 26 mm |
| Stroke | 3 mm |
| O.D. | 115 mm |
| Series | TLK622 |
| I.D. | 68 mm |
| Locking Type | External Locking |
| Style | Self-Centering |
| Torque | 1379 ft lb |
| Transmitted Axial Force | 16860 lbf |
| Shaft Dia. | 50 mm |
| Thread Size | M8 |
| Outer Ring External Face Distance | 29 mm |
| Screw Tightening Torque | 22.13 lb/ft |
| Weight | 3.0 LB |
| EAN or UPC | 782934856358 |
-
Prop 65


