- External Locking Type
- Self-Centering Style
- 75 mm Inside Diameter
- 138 mm Outside Diameter
- 27 mm Thickness
| Transmitted Axial Force | 19108 lbf |
| Locking Type | External Locking |
| I.D. | 75 mm |
| Style | Self-Centering |
| Thread Size | M10 |
| Shaft Dia. | 55 mm |
| Outer Ring External Face Distance | 31 mm |
| Series | TLK622 |
| O.D. | 138 mm |
| Torque | 1719 ft lb |
| Screw Tightening Torque | 43.52 lb/ft |
| Stroke | 4 mm |
| Thickness | 27 mm |
| Weight | 5.0 LB |
| EAN or UPC | 782934858703 |
-
Prop 65


