- External Locking Type
- Self-Centering Style
- 110 mm Inside Diameter
- 185 mm Outside Diameter
- 43.5 mm Thickness
| O.D. | 185 mm |
| Thread Size | M12 |
| Outer Ring External Face Distance | 49 mm |
| Stroke | 5.5 mm |
| Series | TLK622 |
| I.D. | 110 mm |
| Screw Tightening Torque | 73.76 lb/ft |
| Locking Type | External Locking |
| Torque | 7376 ft lb |
| Transmitted Axial Force | 55975 lbf |
| Thickness | 43.5 mm |
| Style | Self-Centering |
| Shaft Dia. | 80 mm |
| Weight | 13.0 LB |
| EAN or UPC | 782934855962 |
-
Prop 65


