- External Locking Type
- Self-Centering Style
- 175 mm Inside Diameter
- 300 mm Outside Diameter
- 58 mm Thickness
| Torque | 33190 ft lb |
| Screw Tightening Torque | 184.39 lb/ft |
| Transmitted Axial Force | 155561 lbf |
| Style | Self-Centering |
| Thickness | 58 mm |
| O.D. | 300 mm |
| Shaft Dia. | 130 mm |
| I.D. | 175 mm |
| Weight | 51.0 LB |
| EAN or UPC | 782934857201 |
-
Prop 65


