- External Locking Type
- Self-Centering Style
- 185 mm Inside Diameter
- 320 mm Outside Diameter
- 75 mm Thickness
| Style | Self-Centering |
| Torque | 47204 ft lb |
| Stroke | 10 mm |
| I.D. | 185 mm |
| Outer Ring External Face Distance | 85 mm |
| Transmitted Axial Force | 205916 lbf |
| Locking Type | External Locking |
| Series | TLK622 |
| Screw Tightening Torque | 184.39 lb/ft |
| O.D. | 320 mm |
| Thickness | 75 mm |
| Shaft Dia. | 140 mm |
| Thread Size | M16 |
| Weight | 73.0 LB |
| EAN or UPC | 782934858468 |
-
Prop 65


