- External Locking Type
- Self-Centering Style
- 240 mm Inside Diameter
- 405 mm Outside Diameter
- 94 mm Thickness
| Style | Self-Centering |
| Transmitted Axial Force | 323487 lbf |
| Torque | 89983 ft lb |
| Screw Tightening Torque | 361.41 lb/ft |
| O.D. | 405 mm |
| Thickness | 94 mm |
| I.D. | 240 mm |
| Shaft Dia. | 170 mm |
| Weight | 146.0 LB |
| EAN or UPC | 782934855580 |
-
Prop 65


