- External Locking Type
- Self-Centering Style
- 280 mm Inside Diameter
- 460 mm Outside Diameter
- 116 mm Thickness
| Thickness | 116 mm |
| Shaft Dia. | 210 mm |
| Torque | 158576 ft lb |
| I.D. | 280 mm |
| Style | Self-Centering |
| Transmitted Axial Force | 461064 lbf |
| O.D. | 460 mm |
| Screw Tightening Torque | 361.41 lb/ft |
| Weight | 0.7 LB |
| EAN or UPC | 782934854132 |
-
Prop 65


