- External Locking Type
- Self-Centering Style
- 350 mm Inside Diameter
- 580 mm Outside Diameter
- 142 mm Thickness
| Shaft Dia. | 270 mm |
| Thickness | 142 mm |
| Screw Tightening Torque | 619.55 lb/ft |
| I.D. | 350 mm |
| Torque | 363618 ft lb |
| O.D. | 580 mm |
| Style | Self-Centering |
| Transmitted Axial Force | 820295 lbf |
| Weight | 445.0 LB |
| EAN or UPC | 782934859908 |
-
Prop 65


