- External Locking Type
- Self-Centering Style
- 440 mm Inside Diameter
- 720 mm Outside Diameter
- 174 mm Thickness
| Shaft Dia. | 340 mm |
| Style | Self-Centering |
| Thickness | 174 mm |
| Series | TLK622 |
| Transmitted Axial Force | 1249213 lbf |
| Thread Size | M27 |
| Screw Tightening Torque | 921.95 lb/ft |
| Locking Type | External Locking |
| I.D. | 440 mm |
| Torque | 696996 ft lb |
| Outer Ring External Face Distance | 194 mm |
| O.D. | 720 mm |
| Stroke | 20 mm |
| Weight | 787.0 LB |
| EAN or UPC | 782934856167 |
-
Prop 65


