- External Locking Type
- Self-Centering Style
- 200 mm Inside Diameter
- 340 mm Outside Diameter
- 100 mm Thickness
| Shaft Dia. | 150 mm |
| Outer Ring External Face Distance | 112 mm |
| Stroke | 12 mm |
| Screw Tightening Torque | 361.41 lb/ft |
| I.D. | 200 mm |
| O.D. | 340 mm |
| Torque | 76706 ft lb |
| Series | TLK623 |
| Locking Type | External Locking |
| Thread Size | M20 |
| Transmitted Axial Force | 312696 lbf |
| Style | Self-Centering |
| Thickness | 100 mm |
| Weight | 97.0 LB |
| EAN or UPC | 782934855269 |
-
Prop 65


