- External Locking Type
- Self-Centering Style
- 420 mm Inside Diameter
- 690 mm Outside Diameter
- 221 mm Thickness
| O.D. | 690 mm |
| Screw Tightening Torque | 921.95 lb/ft |
| I.D. | 420 mm |
| Locking Type | External Locking |
| Series | TLK623 |
| Thread Size | M27 |
| Style | Self-Centering |
| Transmitted Axial Force | 1414891 lbf |
| Torque | 742725 ft lb |
| Outer Ring External Face Distance | 246 mm |
| Shaft Dia. | 320 mm |
| Stroke | 25 mm |
| Thickness | 221 mm |
| Weight | 902.0 LB |
| EAN or UPC | 782934855696 |
-
Prop 65


