- External Locking Type
- Self-Centering Style
- 500 mm Inside Diameter
- 850 mm Outside Diameter
- 270 mm Thickness
| Thickness | 270 mm |
| Locking Type | External Locking |
| Series | TLK623 |
| Outer Ring External Face Distance | 300 mm |
| Style | Self-Centering |
| I.D. | 500 mm |
| Torque | 1.46996e+006 ft lb |
| O.D. | 850 mm |
| Thread Size | M30 |
| Stroke | 30 mm |
| Shaft Dia. | 400 mm |
| Transmitted Axial Force | 2239682 lbf |
| Screw Tightening Torque | 1209.6 lb/ft |
| Weight | 1634.0 LB |
| EAN or UPC | 782934862205 |
-
Prop 65


