- External Locking Type
- Self-Centering Style
- 560 mm Inside Diameter
- 940 mm Outside Diameter
- 306 mm Thickness
| O.D. | 940 mm |
| Locking Type | External Locking |
| Thread Size | M33 |
| Torque | 2.09246e+006 ft lb |
| Stroke | 32 mm |
| Screw Tightening Torque | 1630.01 lb/ft |
| Transmitted Axial Force | 2834503 lbf |
| Series | TLK623 |
| Thickness | 306 mm |
| I.D. | 560 mm |
| Shaft Dia. | 450 mm |
| Style | Self-Centering |
| Outer Ring External Face Distance | 338 mm |
| Weight | 2205.0 LB |
| EAN or UPC | 782934858116 |
-
Prop 65


