- External Locking Type
- Self-Centering Style
- 200 mm Inside Diameter
- 340 mm Outside Diameter
- 75 mm Thickness
| Outer Ring External Face Distance | 85 mm |
| Stroke | 10 mm |
| Thickness | 75 mm |
| Thread Size | M16 |
| Style | Self-Centering |
| O.D. | 340 mm |
| Torque | 70806 ft lb |
| Transmitted Axial Force | 287519 lbf |
| I.D. | 200 mm |
| Locking Type | External Locking |
| Shaft Dia. | 150 mm |
| Series | TLK681 |
| Screw Tightening Torque | 221.27 lb/ft |
| Weight | 100.0 LB |
| EAN or UPC | 782934854927 |
-
Prop 65


