- MatTop Chain
- 7705 Chain Series
- Straight Running, Rubber Top Type
- 1 in Chain Pitch
- 15 in Module Width
| Chain Number | 7705 RubberTop® |
| Material | Tough Composite |
| Rod Material | Acetal |
| Chain Material | GTC |
| Curve Retention | Straight |
| Straight or Side-Flex | Straight Running |
| Chain Series | 7705 |
| No. of Rubber Top Rows | 1 Row |
| Series | Straight Running |
| Low Friction | No |
| Type | Straight Running, Rubber Top |
| Module Width | 15 in |
| Pin Material | Acetal |
| Chain Strength | 2200 lbs/ft, 32098 Nm |
| Surface Type | RubberTop® |
| Open Area | 0.03 % |
| Chain Width | 15 in, 381 mm |
| Chain Pitch | 1 in, 25.4 mm |
| Color | Gray |
| High Temperatures | No |
| Weight | 3.288 LB |
| EAN or UPC | 793699468847 |
-
Prop 65


