- V110 Coupling Size
- Elastomeric Coupling
| Coupling Size | V110 |
| Hub Style | Standard Bore |
| Hub Bore Fit | Clearance |
| Keyway Fit | Commercial |
| Hub Material | Steel |
| Series | Hubs |
| Volume | 0.131 CDM |
| Hub Shoulder Diameter | 2.25 in |
| Keyway Width | 0.25 in |
| Coupling Type | Elastomeric |
| Hub Type | Standard Bore |
| No. of Set Screws | 1 |
| Hub Barrel O.D. | 2.37 in |
| Keyway Depth | 0.125 in |
| Hub Straight Bore Diameter [Nom] | 1.25 in |
| No. of Keyways | 1 |
| Hub Length | 1.51 in |
| Weight | 1.234 LB |
| EAN or UPC | 793699253825 |

