- V110M Coupling Size
- Elastomeric Coupling
| Volume | 0.131 CDM |
| Coupling Size | V110M |
| Coupling Type | Elastomeric |
| Hub Material | Steel |
| Hub Type | TL Bushing |
| Hub Style | Taper-Lock Bushing (HTL) |
| Hub Length | 0.88 in |
| Series | Hubs |
| Hub Barrel O.D. | 2.37 in |
| Hub Bore Fit | Taper Lock |
| Weight | 2.235 LB |
| EAN or UPC | 793699551693 |

