- V125 Coupling Size
- Elastomeric Coupling
| Coupling Size | V125 |
| Continuous Torque Rating | 105 Nm, 930 lb-in |
| Coupling Type | Elastomeric |
| Element Material | Polyurethane |
| Cap Screws | Metric Capscrews |
| Shoe Coating | Standard Coat |
| Major Diameter of Coupling | 4.72 in, 120 mm |
| Series | Elements-Flexible |
| Speed [Max] | 5400 rpm |
| Coupling Style | Close Coupled |
| Volume | 1.639 CDM |
| Weight | 1.314 LB |
| EAN or UPC | 793699252873 |

