- V125 Coupling Size
- Elastomeric Coupling
| Hub Material | Steel |
| Coupling Type | Elastomeric |
| Series | Hubs |
| Hub Barrel O.D. | 2.75 in |
| Hub Type | TL Bushing |
| Hub Length | 0.88 in |
| Coupling Size | V125 |
| Hub Style | Taper-Lock Bushing (HTL) |
| Hub Bore Fit | Taper Lock |
| Volume | 0.295 CDM |
| Weight | 3.267 LB |
| EAN or UPC | 793699254426 |

