- V130 Coupling Size
- Elastomeric Coupling
| Shoe Coating | Standard Coat |
| Continuous Torque Rating | 164 Nm, 1450 lb-in |
| Coupling Size | V130 |
| Coupling Type | Elastomeric |
| Element Material | Polyurethane |
| Series | Elements-Flexible |
| Speed [Max] | 5100 rpm |
| Major Diameter of Coupling | 5.08 in, 129 mm |
| Cap Screws | Metric Capscrews |
| Coupling Style | Close Coupled |
| Volume | 1.639 CDM |
| Weight | 1.467 LB |
| EAN or UPC | 793699252897 |

