- V130 Coupling Size
- Elastomeric Coupling
| Hub Style | Quick Disconnect Bushing |
| Hub Length | 0.75 in |
| Hub Material | Steel |
| Coupling Type | Elastomeric |
| Series | Hubs |
| Hub Type | QD Bushing |
| Hub Bore Fit | Quick Disconnect |
| Coupling Size | V130 |
| Hub Barrel O.D. | 3.11 in |
| Volume | 0.295 CDM |
| Weight | 0.926 LB |
| EAN or UPC | 793699254327 |

