- V130 Coupling Size
- Elastomeric Coupling
| Hub Straight Bore Dia. [Max] | 2.125 in, 55 mm |
| Hub Barrel O.D. | 3.13 in |
| Hub Bore Fit | Rough Bore |
| Hub Style | Rough Stock Bore |
| Hub Length | 1.6 in |
| Hub Shoulder Diameter | 3 in |
| Coupling Size | V130 |
| Coupling Style | Elastomeric |
| Hub Material | Steel |
| Series | Hubs |
| Coupling Type | Elastomeric |
| Volume | 0.295 CDM |
| Hub Straight Bore Dia. [Min] | 0.375 in, 10 mm |
| Hub Type | Rough Bore |
| Weight | 4.732 LB |
| EAN or UPC | 793699253702 |

