- V130 Coupling Size
- Elastomeric Coupling
| Hub Type | Standard Bore |
| Hub Style | Standard Bore |
| Volume | 0.295 CDM |
| Hub Length | 1.6 in |
| Hub Straight Bore Diameter [Nom] | 1.125 in |
| Keyway Width | 0.25 in |
| No. of Keyways | 1 |
| Coupling Type | Elastomeric |
| Hub Shoulder Diameter | 3 in |
| Coupling Size | V130 |
| Keyway Depth | 0.125 in |
| Hub Barrel O.D. | 3.11 in |
| Series | Hubs |
| Hub Material | Steel |
| No. of Set Screws | 1 |
| Hub Bore Fit | Clearance |
| Keyway Fit | Commercial |
| Weight | 3.042 LB |
| EAN or UPC | 793699253955 |

